Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Light 60W Incandescent Flush Fixture, Textured White Finish

  • Mfr # 60-222

  • Zoro # G3383858


product price: $39.99
/ea

Key Features

Mounting
Ceiling
Lamp Type
A19
Voltage
120V
Height
5.38 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-222
Zoro #
G3383858
UPC #
45923602221
Country of Origin
China

Dimensions

Height
5.38 in
Diameter
13.25 in

Details

Mounting
Ceiling
Lamp Type
A19
Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Textured White
Glass Color
Alabaster
Housing Material
Steel
Bulb Technology
Incandescent
Includes
Mounting hardware
Standards
cULus; Damp Rating
Number of Light Bars
2
Lamp Type - Fixtures
Incandescent
Fixture Type
Flush Mount
Lamp Included
No
Energy Star Compliant
No
Lamp Watts
60
Number of Light Bulbs Required
2
Fixture shape
Round
Base Type
Medium
Environment
Damp
Product Design
Transitional
Base Material
Steel
Indoor/Outdoor
Indoor

Description

Flush Fixture,2L,13",Alabstr Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.