Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Light 8 in. Flush Mount Medium Crystal White Drum White

  • Mfr # SF77-098

  • Zoro # G3404779


product price: $28.99
/ea

Key Features

Mounting
Ceiling
Color temp
Lamp Dependent
Width
8 in
Lamp Type
A19
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-098
Zoro #
G3404779
UPC #
045923770982
Country of Origin
Unknown

Dimensions

Width
8 in
Height
6 in

Details

Mounting
Ceiling
Color temp
Lamp Dependent
Lamp Type
A19
Voltage
120V
Watts
60W
Finish
White
Glass Color
Crystal & White

Description

Flush Fixture,2L,8",Med Drum,Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.