Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Light 8 in. Flush Mount Medium White Drum Polished Chrome

  • Mfr # SF77-343

  • Zoro # G3405199


product price: $37.99
/ea

Key Features

Color temp
Lamp Dependent
Lamp Type
A19
Voltage
120V
Height
6 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-343
Zoro #
G3405199
UPC #
045923773433
Country of Origin
Unknown

Dimensions

Width
8 in
Height
6 in

Details

Mounting
Ceiling
Color temp
Lamp Dependent
Lamp Type
A19
Voltage
120V
Watts
60W
Finish
Polished Chrome
Glass Color
White

Description

Flush Fixture,2L,8",Med Drum,Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.