
2 Watt 6-Inch LED Under Cabinet - 30K/40K/50K CCT Selectable - Black Finish - 120 Volt
Mfr # 63/451
Zoro # G716179721
product price: $16.99
/eaKey Features
CRI
90+
Finish
Frost
Bulb Base Type
Integrated LED
Material
Polycarbonate (PC)
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63/451
Zoro #
G716179721
UPC #
45923630880
Country of Origin
Thailand
Dimensions
Nominal Length
6 in
Nominal Height
0.78
Nominal Width
0.7 in
Details
CRI
90+
Finish
Frost
Bulb Base Type
Integrated LED
Material
Polycarbonate (PC)
Color
Black
Watts
2W
Dimmable
Yes
Voltage
120V
Item
Linear Strip
Lumens
130L
Color Temperature
3000K/4000K/5000K
Standards
cETLus - Listed;FCC;Damp;RoHS
Location Rating
Damp
Style
Contemporary
Shape
Integrated LED
Operating Temperature
-4°F to +113°F
Lamp Included
Integrated LED
Color Temperature Description
Soft White to Natural Light
Sloped Ceiling Compatible
Yes
For Use With
Lighting
Description
SATCO NUVO's 63-451 CounterQuick Slim 6-inch undercabinet fixture in black provides impactful lighting in a compact form. With just 2 watts of power and selectable color temperatures 3000K/4000K/5000K, this ultra-low-profile fixture is ideal for highlighting tight spaces with style. Expandable and connectable, it brings both form and function to modern environments. CounterQuick Slimlight where you need it, style where you want it!
- 3-CCT Selectable
- 90 CRI High Quality Light
- 2W, 6 Inch, Black Finish
- Low Profile Design
- On Board IC Driver - No External Driver Required
- Damp Location Rated
- 5 Year Warranty
- 50,000 Hour Functional Life
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.