Zoro Homepage

2 Watt 6-Inch LED Under Cabinet - 30K/40K/50K CCT Selectable - White Finish - 120 Volt

  • Mfr # 63/401

  • Zoro # G516179730


product price: $16.99
/ea

Key Features

Dimmable
Yes
Watts
2W
Nominal Height
0.78
Bulb Base Type
Integrated LED
Color Temperature
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63/401
Zoro #
G516179730
UPC #
45923630361
Country of Origin
Thailand

Dimensions

Nominal Height
0.78
Nominal Width
0.7 in
Nominal Length
6 in

Details

Dimmable
Yes
Item
Linear Strip
Watts
2W
Bulb Base Type
Integrated LED
Color Temperature
3000K/4000K/5000K
Material
Polycarbonate (PC)
CRI
90+
Lumens
130L
Standards
cETLus - Listed;FCC;Damp;RoHS
Finish
Frost
Color
White
Voltage
120V
Style
Contemporary
Lamp Included
Integrated LED
For Use With
Lighting
Operating Temperature
-4°F to +113°F
Location Rating
Damp
Color Temperature Description
Soft White to Natural Light
Shape
Integrated LED

Description

Slim, sleek, and designed to do more-SATCO NUVO's 63-401 CounterQuick Slim 6-inch undercabinet light in white brings both dramatic accent and practical task lighting to spaces where traditional fixtures simply can't. Its ultra-low profile and contemporary finish complement any dcor, while selectable color temperatures 3000K/4000K/5000K let you tailor the ambiance from warm and inviting to bright and energizing. Perfect for compact installations, this 2-watt fixture connects seamlessly with others in the series and can be expanded with optional accessories. CounterQuick Slimlight where you need it, style where you want it!


  • 3-CCT Selectable
  • 90 CRI High Quality Light
  • 2W, 6 Inch, White Finish
  • Low Profile Design
  • On Board IC Driver - No External Driver Required
  • Damp Location Rated
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.