Zoro Homepage

20 Watt LED Track Head 36 Degree Beam Spread 5 CCT Selectable Matte White Finish

  • Mfr # TH711

  • Zoro # G414643814


product price: $69.99
/ea

Key Features

Shape - Track Lighting Head
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
20W
Color - Track Lighting Head
White
Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH711
Zoro #
G414643814
UPC #
45923405457
Country of Origin
Viet Nam

Dimensions

Height
5.88 in
Width
2.43 in
Length
6.31 in
Depth
8.63 in

Details

Shape - Track Lighting Head
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
20W
Color - Track Lighting Head
White
Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
Voltage
120V
Lumens
1400L
Beam Angle
36°
Material
Aluminum / Steel
Temp. Range
-20C (-4F) to +40C (+104F)
Finish
Matte White
Dimmable
Yes-Dimmable
CRI
90
Rated Life
30000 hours
Lamp Base
Integrated
Location Rating
Dry
Style
Contemporary
Lens Material
Poly methyl methacrylate (PMMA)
For Use With
Lighting

Description

SATCO NUVO's TH711 LED track head fixture with a 36 degree beam spread, combines functionality and style for all of your lighting projects. This track head is designed to provide direct lighting in compact spaces and is CCT selectable, offering five different color temperature options. With an impressive CRI rating of 90, it delivers crisp, true-to-life white light. Compatible with SATCO H-Track systems and various accessories sold separately, this fixture is versatile enough to meet numerous lighting requirements. Available in 20 watts with a matte white finish, this track head provides both aesthetic appeal and energy efficiency, enhancing any space it illuminates.


  • •90 CRI High Quality Light
  • •36 Degree Beam Angle
  • •Satco H-Track Compatible
  • •Matte White Finish
  • •5 CCT Selectable
  • •Dimmable
  • •T24 Compliant
  • •30,000 Life Hours
  • •3 Year Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.