20.5W Field Selectable LED 6-Inch Commercial Downlight Integrated Emergency Driver Square 120-347V

  • Mfr # S21613

  • Zoro # G922577137


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Style
Utility
Lamp Shape
Integrated LED
Housing Material
Aluminum
Lens Finish
Polycarbonate
Has Emergency Battery
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21613
Zoro #
G922577137
UPC #
045923411281
Country of Origin
Thailand

Dimensions

Height
3.43 in
Width
7.4 in
Length
7.4 in

Details

Style
Utility
Lamp Shape
Integrated LED
Housing Material
Aluminum
Lens Finish
Polycarbonate
Has Emergency Battery
Yes
Shape
Square
Surge Protection
Built-in surge protection - 2.5KV
CRI
90+
For Use With
Lighting
Dimming Type
Dual Dimming
Dimmable / Non-Dimmable
Dimmable
Damp/Wet Rating
Damp
Lamp Base
Integrated
Lamp Included
Integrated
Lumens
2200L/1800L/1400L
CCT
2700K/3000K/3500K/4000K/5000K
Color
White
Application
Lighting
Voltage
120V-347V
Watts
20.5W/18.2W/16.3W
Finish
White
Standards
cETLus - Listed; FCC; Damp; RoHS; IP20; IC; AT

Description

SATCO NUVO's Plus Series LED Commercial Downlight, S21613, with Emergency Battery Backup delivers exceptional performance and versatility for today's remodel or new construction commercial environments. This 6-inch square fixture features field-selectable wattage and CCT settings, 90 CRI illumination, and dual dimming for optimal flexibility. Equipped with a long-life lithium-ion battery, integrated test indicator button light, and Self-Diagnostic functionality, it provides 90 minutes of emergency runtime. A white-painted aluminum regressed baffle and frosted lens enhance comfort and reduce glare. Field-installable trim accessories are available in black, bronze, or silver.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.