
20W Bullet Outdoor SMART Security Light w/Camera - Starfish Enabled - 3K/4K/5K CCT Select - Black
Mfr # 65/931
Zoro # G713325138
product price: $194.95
/ea
Free Shipping & Returns
Key Features
Width
8.6 in
Finish
Black
Dimmable
Yes-Dimmable
Type
Utility
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/931
Zoro #
G713325138
UPC #
45923657603
Country of Origin
China
Dimensions
Width
8.6 in
Height
6.31 in
Depth
7.32 in
Details
Finish
Black
Dimmable
Yes-Dimmable
Type
Utility
Color
Black
Watts
20W
Application
Lighting
Lamp Included
Integrated
Lumens
1600L/1750L
Lamp Type
Integrated LED
Color Temp.
3000K/4000K/5000K
Includes
Mounting hardware and accessories
Connector Type
2-Way Communication
Standards
cETLus - Listed,FCC,Wet,IP65
Material
Die-Cast Aluminum / Plastic
CRI
80
Voltage
120V-277V
Shade / Lens Finish
Semi-Frost Polycarbonate (PC)
Location Rating
Wet
Description
SATCO|NUVO's 65-931 Smart Security Flood Lights with Camera in black offers the latest technology in home security and surveillance. CCT Selectable flood lights provide illumination when it's needed most. View live and event history remotely from any mobile device with the STARFISH app anywhere, any time. These energy efficient smart fixtures are also compatible with Siri, Alexa, Google Home, and SmartThings so they can be easily incorporated into your smart home.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.