20W LED 2 Foot Linear Vapor Proof Fixture, 3K/4K/5K CCT Selectable, 120-347V

  • Mfr # 65/836

  • Zoro # G421903475


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Length
23.62 in
Fixture Housing Color
Gray
Lamp Base
Integrated
Dimmable
Yes
CRI
80+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/836
Zoro #
G421903475
UPC #
045923403538
Country of Origin
Thailand

Dimensions

Length
23.62 in
Width
4.84 in
Height
3.54 in

Details

Fixture Housing Color
Gray
Lamp Base
Integrated
Dimmable
Yes
CRI
80+
Lamp Included
Integrated
Location Rating
Wet
Standards
cETLus - Listed;FCC;Wet;RoHS;DLC;NSF;IP65;IK08
Shape
Linear
Style
Utility
Application
Lighting
Lamp Watts
20W
Housing Material
Polycarbonate (PC)
Includes
Mounting Hardware
Surge Protection
Built-in surge protection - 2KV
Temp. Range
-40°C (-40°F) to +45°C (+113°F)
Color Temperature
3000K/4000K/5000K
Item
Linear Vapor Proof Fixture
Lumens
2164L-2505L
Shade / Lens Finish
Opaque
Voltage
120V-347V

Description

The SATCO NUVO 65-836 2 foot Vapor Proof LED fixture combines durability with critical performance capability. Operating at 20 watts and offering 3 CCT selectable options, it delivers dependable illumination with flexibility. An integrated emergency battery backup provides 90 minutes of light during power loss. With IP65 and IK08 construction, this fixture is built for reliability in demanding applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.