Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20W LED Bulk Head Fixture Black Finish

  • Mfr # 65-114

  • Zoro # G3402828


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
100V-277V
Width
7 in
Height
11.25 in
Length
5.5 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-114
Zoro #
G3402828
UPC #
045923451140
Country of Origin
China

Dimensions

Width
7 in
Height
11.25 in
Length
5.5 in

Details

Voltage
100V-277V
Light Technology
LED
Watts
20W
Lumens
1440L
Finish
Black
Housing Material
Satin Amber Glass
Standards
cETLus - Listed, Wet Location Listed
Color Temperature
3000K
CRI
90
Fixture Wattage
20
Lamp Included
Integrated
Fixture Type
Bulk Head
Color Temp.
3000K
Environment
Wet
Extension (in.)
5.5
Indoor/Outdoor
Outdoor
Dimmable
Non-Dimmable
Energy Star
Yes
Number of Bulbs
1
Lamp Base
Integrated
Lamp Shape
Integrated LED
Application
Outdoor Lighting

Description

The Banyan 60-4923 has a pleasing architectural aesthetic and features geometric inlays atop its clear water glass. This collection is offered in three finishes; white, rustic bronze, and textured black. The Banyan collection with its strong design and handsome finishes will be a welcome addition to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.