Zoro Homepage

20W LED Bulk Head Fixture White Finish

  • Mfr # 65-113

  • Zoro # G3402767


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Voltage
100V-277V
Width
7 in
Height
11.25 in
Length
5.5 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-113
Zoro #
G3402767
UPC #
45923451133
Country of Origin
China

Dimensions

Width
7 in
Height
11.25 in
Length
5.5 in

Details

Voltage
100V-277V
Light Technology
LED
Watts
20W
Lumens
1440L
Finish
White
Housing Material
Die-Cast Aluminum / Glass
Standards
cETLus - Listed, Wet Location Listed
CRI
90
Color Temp.
3000K
Lamp Included
Integrated
Energy Star
Yes
Lamp Base
Integrated
Application
Outdoor Lighting
Dimmable
Non-Dimmable
Number of Bulbs
1
Lamp Shape
Integrated LED

Description

An attractive and practical choice for illuminating outdoor spaces, the Wingate post light enhances curb appeal while providing functional lighting for evening activities and gathering. The textured black on the die-cast aluminum body ensures enjoyment for years to come and the seedless glass is clear, emitting plenty of light. Evoking a cottage-inspired Tudor design, Wingate is a classic, durable fixture offering durability and style in a convenient package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.