Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20W LED Track Head 36 Degree Beam Spread J-Style Track 5 CCT Selectable Matte Black Finish

  • Mfr # TH5012

  • Zoro # G916179750


product price: $69.99
/ea

Key Features

Finish
Clear
Watts
20W
Width
2.43 in
CRI
90+
Lumens
1400L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH5012
Zoro #
G916179750
UPC #
45923408120
Country of Origin
Viet Nam

Dimensions

Width
2.43 in
Height
8.63 in
Length
6.31 in

Details

Finish
Clear
Watts
20W
CRI
90+
Lumens
1400L
Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Lamp Voltage - Track Lighting Head
120V
Shape - Track Lighting Head
Integrated LED
Item - Track Lighting
Track Head
Fixture Type
Track Head
Color - Track Lighting Head
Black
Material
Aluminum / Steel
Lamp Base
Integrated LED
For Use With
Lighting
Style
Contemporary
Color Temperature Description
Warm White to Natural Light
Track Head Style
J-Style
Location Rating
Dry

Description

Finished in matte black, the 20-watt TH5012 LED CCT Selectable track head fixture from SATCO NUVO delivers a 36-degree beam angle, perfect for highlighting small spaces. It supports both Single Circuit and 2 Circuit J-Style track systems for maximum flexibility. Designed for both commercial and residential installations, J-Style track allows for clean, modular layouts. This fixture offers five CCT options at installation and boasts a 90 CRI rating for exceptional color accuracy, combining energy efficiency with contemporary appeal.


  • J-Style Single and 2 Circuit Track Compatible
  • 36 Degree Beam Angle
  • 5 CCT Selectable
  • 90 CRI High Quality Light
  • Matte Black Finish
  • Dimmable
  • T24 Compliant
  • 30,000 Life Hours
  • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.