Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20W LED Track Head 36 Degree Beam Spread J-Style Track 5 CCT Selectable Matte White Finish

  • Mfr # TH5011

  • Zoro # G616179722


product price: $69.99
/ea

Key Features

Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
Dimmable
Yes
Height
8.63 in
Shape - Track Lighting Head
Integrated LED
Color - Track Lighting Head
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH5011
Zoro #
G616179722
UPC #
45923408113
Country of Origin
Viet Nam

Dimensions

Height
8.63 in
Width
2.43 in
Length
6.31 in

Details

Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
Dimmable
Yes
Shape - Track Lighting Head
Integrated LED
Color - Track Lighting Head
White
Fixture Type
Track Head
Lumens
1400L
Watts
20W
CRI
90+
Finish
Clear
Color Temperature
2700K/3000K/3500K/4000K/5000K
Item - Track Lighting
Track Head
Material
Aluminum / Steel
Lamp Voltage - Track Lighting Head
120V
Lamp Base
Integrated LED
Color Temperature Description
Warm White to Natural Light
Style
Contemporary
Location Rating
Dry
For Use With
Lighting
Track Head Style
J-Style

Description

New to SATCO NUVO, the TH5011 LED CCT Selectable track head fixture is finished in matte white, operates at 20 watts, and features a focused 36-degree beam angle-ideal for compact spotlighting applications. Now compatible with both Single Circuit and 2 Circuit J-Style track systems, this fixture offers expanded versatility. J-Style track is widely used in residential and commercial settings for its simple, streamlined connector design. With five color temperature options selectable at installation and a high 90 CRI for true-to-life color rendering, the TH5011 delivers efficient, modern lighting with precise control.


  • J-Style Single and 2 Circuit Track Compatible
  • 36 Degree Beam Angle
  • 5 CCT Selectable
  • 90 CRI High Quality Light
  • Matte White Finish
  • Dimmable
  • T24 Compliant
  • 30,000 Life Hours
  • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.