
20W LED Track Head 48 Degree Beam Spread J-Style Track 5 CCT Selectable Matte Black Finish
Mfr # TH5014
Zoro # G316179749
product price: $69.99
/eaKey Features
Lamp Voltage - Track Lighting Head
120V
Shape - Track Lighting Head
Integrated LED
Width
2.43 in
Lumens
1400L
Color - Track Lighting Head
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH5014
Zoro #
G316179749
UPC #
45923408144
Country of Origin
Viet Nam
Dimensions
Width
2.43 in
Height
8.63 in
Length
6.31 in
Details
Lamp Voltage - Track Lighting Head
120V
Shape - Track Lighting Head
Integrated LED
Lumens
1400L
Color - Track Lighting Head
Black
Finish
Clear
CRI
90+
Color Temperature
2700K/3000K/3500K/4000K/5000K
Material
Aluminum / Steel
Fixture Type
Track Head
Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
Dimmable
Yes
Watts
20W
Item - Track Lighting
Track Head
Style
Contemporary
Location Rating
Dry
For Use With
Lighting
Lamp Base
Integrated LED
Color Temperature Description
Warm White to Natural Light
Track Head Style
J-Style
Description
SATCO NUVO's TH5014 LED CCT Selectable track head, in matte black and rated at 20 watts, features a 48-degree beam angle for wider light distribution in compact applications. Designed for compatibility with both Single and 2 Circuit J-Style track systems, this fixture suits a variety of layout configurations. With selectable color temperature settings and a 90 CRI rating, the TH5014 offers energy-efficient, stylish illumination with reliable performance.
- J-Style Single and 2 Circuit Track Compatible
- 48 Degree Beam Angle
- 5 CCT Selectable
- 90 CRI High Quality Light
- Matte Black Finish
- Dimmable
- T24 Compliant
- 30,000 Life Hours
- 5 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.