240/200/150W LED UFO High Bay 3K/4K/5K CCT 60/80/100 Beam Angle White Finish 120-347V

  • Mfr # 65/1523

  • Zoro # G722809094


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V-347V
Color Temperature
3000K/4000K/5000K
Fixture Housing Material
Die-Cast Aluminum
Standards
cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK08
Lumens
22822L-37938L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65/1523
Zoro #
G722809094
UPC #
045923412530
Country of Origin
Viet Nam

Dimensions

Outside Diameter
14.17 in
Height
7.84 in

Details

Fixture Voltage
120V-347V
Color Temperature
3000K/4000K/5000K
Fixture Housing Material
Die-Cast Aluminum
Standards
cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK08
Lumens
22822L-37938L
Item
Circular Hi-Bay
Damp/Wet Rating
Wet
Lamp Included
Integrated
Fixture Shape
Round
Shade / Lens Finish
Clear
CRI
80
Fixture Housing Color
White
Watts
240W/200W/150W
Application
Lighting
Beam Spread
60/80/100
Bulb Base Type
Integrated
Style
Utility
Dimmable
Yes
Surge Protection
Built-in surge protection - 6KV
Temp. Range
-40°C (-40°F) to +50°C (+122°F)

Description

Engineered for maximum output, the SATCO NUVO 65-1523 Round Highbay provides field-selectable wattage options of 150W, 200W, or 240W and produces up to 37,938 lumens. Finished in white and offering efficacy up to 158 LPW, this model supports beam and CCT selectability for precise lighting control in large-scale commercial and industrial spaces where performance and efficiency are critical.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.