
25.5W Field Selectable LED 8-Inch Commercial Downlight Round 120-347 Volt
Mfr # S21602
Zoro # G522577155
product price: $87.95
/ea
Free Shipping & Returns
Key Features
Style
Utility
Dimmable / Non-Dimmable
Dimmable
Surge Protection
Built-in surge protection - 2.5KV
Outside Dia.
9.76 in
Application
Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21602
Zoro #
G522577155
UPC #
045923411175
Country of Origin
Thailand
Dimensions
Outside Dia.
9.76 in
Height
4.02 in
Details
Style
Utility
Dimmable / Non-Dimmable
Dimmable
Surge Protection
Built-in surge protection - 2.5KV
Application
Lighting
Lamp Shape
Integrated LED
Shape
Round
Lumens
3200L/2900L/2200L
Watts
25.5W/22.5W/17.2W
CRI
90+
Voltage
120V-347V
Housing Material
Aluminum
Lens Finish
Polycarbonate
Lamp Included
Integrated
Standards
cETLus - Listed; FCC; Damp; RoHS; IP20; IC; AT
Has Emergency Battery
No
Damp/Wet Rating
Damp
Dimming Type
Dual Dimming
CCT
2700K/3000K/3500K/4000K/5000K
Finish
White
Lamp Base
Integrated
Color
White
For Use With
Lighting
Description
SATCO NUVO's Plus Series LED Commercial Downlight, S21602, delivers exceptional performance and versatility for today's remodel or new construction commercial environments. This 8-inch round fixture features field-selectable wattage and CCT settings, 90 CRI illumination, and dual dimming for optimal flexibility. It includes a white-painted aluminum regressed baffle and frosted lens for enhanced comfort and reduced glare. Field-installable trim accessories are available in black, bronze, or silver.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.