Zoro Homepage

25.5W Field Selectable LED 8-Inch Commercial Downlight Square 120-347 Volt

  • Mfr # S21610

  • Zoro # G422577163


product price: $87.95
/ea
Free Shipping & Returns

Key Features

Dimming Type
Dual Dimming
Surge Protection
Built-in surge protection - 2.5KV
Damp/Wet Rating
Damp
Application
Lighting
Width
9.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21610
Zoro #
G422577163
UPC #
045923411250
Country of Origin
Thailand

Dimensions

Width
9.76 in
Height
3.61 in
Length
9.76 in

Details

Dimming Type
Dual Dimming
Surge Protection
Built-in surge protection - 2.5KV
Damp/Wet Rating
Damp
Application
Lighting
Style
Utility
Lamp Shape
Integrated LED
Lamp Base
Integrated
CRI
90+
Dimmable / Non-Dimmable
Dimmable
Has Emergency Battery
No
Finish
White
Standards
cETLus - Listed; FCC; Damp; RoHS; IP20; IC; AT
Color
White
Shape
Square
Lamp Included
Integrated
Watts
25.5W/22.5W/17.2W
For Use With
Lighting
Lumens
3200L/2900L/2200L
Lens Finish
Polycarbonate
CCT
2700K/3000K/3500K/4000K/5000K
Voltage
120V-347V
Housing Material
Aluminum

Description

SATCO NUVO's Plus Series LED Commercial Downlight, S21610, delivers exceptional performance and versatility for today's remodel or new construction commercial environments. This 8-inch square fixture features field-selectable wattage and CCT settings, 90 CRI illumination, and dual dimming for optimal flexibility. It includes a white-painted aluminum regressed baffle and frosted lens for enhanced comfort and reduced glare. Field-installable trim accessories are available in black, bronze, or silver.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products