Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28Inch LED SMART, Starfish RGB and Tunable White Under Cabinet Light, White Finish

  • Mfr # 63/554

  • Zoro # G607352462


product price: $110.95
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
17W
Power Source
Hardwire or Plug In
Lighting Technology
LED
Color Temperature
2700K-5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63/554
Zoro #
G607352462
UPC #
045923635540
Country of Origin
China

Dimensions

Length
28
Width
3.54
Height
1

Details

Item
Functional Lighting
Voltage
120
Watts
17W
Power Source
Hardwire or Plug In
Lighting Technology
LED
Color Temperature
2700K-5000K
Dimmable
Yes-Dimmable
Material
Polycarbonate / Aluminum
Lumens
1004L-1209L
IP Rating
IP20
Rated Life
25000
Item - Under Cabinet Lights
Under Cabinet LED Strip
Type
Under Cabinet
Finish
White
Damp/Wet Rating
Dry
Lighting Certification
cETLus;FCC;Dry;RoHS;IP20;IK08
Bulb Base Type
Integrated

Description

SATCO NUVO CounterQUICK Under Cabinet Fixtures were developed with a simple purpose design a highquality under cabinet lighting solution that is easy to install Now with smart WiFi technology, CounterQUICK has become a part of the STARFISH Smart Home Family The 63554 measures 28 inches at only 17 watts with 1350 lumens and has fully enabled WiFi built in so you can control all of your smart lighting with our simpletouse Starfish app Change the colors and temperature to add style and ambiance to any occasion Build a scene to accommodate special events, or use the tunable white option to adjust illumination from warm and cozy to cool and taskdriven The Starfish app provides other conveniently accessible additional features such as remote access with dimming capabilities, timers to set routines, and voice control Enlighten your life with Satco Lighting and our new Starfishenabled undercabinet fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.