29 Watt LED Area Light with Photocell CCT Selectable and Dimmable Gray Finish 120-277 Volts Ultra Br
- Mfr # 65/681
- Zoro # G724965026
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Wet
Lumens
4,060 L-4,640 L
Fixture Housing Material
Aluminum
Color Temperature
Warm to Cool White
Standards
cULus - Certified, FCC, Wet, RoHS, DLC, IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/681
- Zoro #
- G724965026
- UPC #
- 045923656811
- Country of Origin
- Viet Nam
- Damp/Wet Rating
- Wet
- Lumens
- 4,060 L-4,640 L
- Fixture Housing Material
- Aluminum
- Color Temperature
- Warm to Cool White
- Standards
- cULus - Certified, FCC, Wet, RoHS, DLC, IP65
- Color
- Gray
- Application
- Lighting
- CRI
- 70+
- Watts
- 29 W
- Dimmable
- Yes
- Style
- Traditional
- Lamp Included
- Yes
- Voltage
- 120 V-277 V
Dimensions
- Width
- 9.13 in
- Height
- 7.36 in
- Depth
- 13.62 in
Description
SATCO NUVO's 65-681 29-watt CCT Selectable LED Area Light is engineered for performance inside and out! Built rugged using die cast aluminum and impact resistant lens these IP65 fixtures are all-weather tough. The new area light features our ColorQuick selectable technology, a Type 5 lens for even, omni-directional light distribution, and photocell for dusk to dawn operation. An optional shorting cap is available to override the photocell. The area light can be mounted direct to wall or with the mounting arm, sold separately. The new area light delivers 50,000 hours of maintenance free LED light. 29 Watt LED Area Light with Photocell CCT Selectable and Dimmable Gray Finish 120-277 Volts Ultra Bright Lumens
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.