Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X2 Single Basket LED Troffer Fixture Wattage Selectable CCT Selectable Lumens Selectable 100-277V

  • Mfr # 65/690

  • Zoro # G814836564


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
Integrated
Voltage
100V-277V
Watts
30W/35W/40W
Dimmable
Yes
Height
2.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/690
Zoro #
G814836564
UPC #
45923656088
Country of Origin
Viet Nam

Dimensions

Height
2.61 in
Width
23.74 in
Length
23.74 in

Details

Lamp Quantity
Integrated
Voltage
100V-277V
Watts
30W/35W/40W
Dimmable
Yes
Lumens
3300L-4400L
Damp/Wet Rating
Damp
CRI
80
Color Temp.
3500K/4000K/5000K
Base Material
Steel
Standards
cULus - Certified;FCC;Damp;RoHS;DLC;IP20;IC
Housing Finish
White
Application
Lighting
Lamp Included
Integrated
Bulb Base Type
Integrated
Shape
Square
Fixture Shape
Integrated LED
Housing Color
White
Shade/Lens Finish
White
Glass Finish
No Glass
Style
Utility

Description

SATCO|NUVO's 65-690 is a two foot by two foot single basket troffer which features selectable wattage and color temperature. The troffer features an acrylic linear prismatic lens which allows for broad, even light distribution. The driver allows for flicker-free illumination, and the troffer drops into a T-bar grid.


  • •Volumetric design
  • •Watts: 30W - 35W - 40W
  • •Lumens: 3300L - 4400L
  • •Color temperature: 3500K/4000K/5000K
  • •Operating temperature: -20C (-4F) to a maximum of 40C (104F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.