Shop NUVO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2X4 LED Single Basket Troffer Emergency Battery Field Selectable 120-277 Volt White Finish
- Mfr # 65/1604
- Zoro # G323653911
product price:Â
$
192.99
/ea
Key Features
Lumens
3750L/4500L/6250L
Glass Finish
No Glass
Shade / Lens Finish
White
Style
Utility
Application
Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1604
- Zoro #
- G323653911
- UPC #
- 45923516047
- Country of Origin
- Mexico
- Lumens
- 3750L/4500L/6250L
- Glass Finish
- No Glass
- Shade / Lens Finish
- White
- Style
- Utility
- Application
- Lighting
- Lamp Base
- Integrated
- Shape
- Rectangle
- Lamp Included
- Integrated
- Item
- LED Single Basket Troffer
- Dimmable
- Yes
- Material
- Steel
- Color
- White
- Watts
- 30W/40W/50W
- Standards
- cULus - Certified;FCC;Damp;RoHS;DLC;IP20;IC
- Damp/Wet Rating
- Damp
- CRI
- 80+
- Emergency Battery Backup
- Yes
- Voltage
- 120V to 277V
- Lamp Shape
- Integrated LED
- CCT
- 3500K/4000K/5000K
Dimensions
- Width
- 23.74 in
- Length
- 47.76 in
- Height
- 1.55 in
Description
The SATCO NUVO 65-1604 Single Basket LED Troffer delivers high-output illumination with integrated emergency functionality in a 2x4 form factor. Selectable wattage (30W/40W/50W) and selectable CCT (3500K/4000K/5000K) provide 3750 to 6250 lumens during standard operation. In the event of power loss, the integrated LiFePO4 battery supplies 90 minutes of emergency runtime. This fixture also features a steel housing, polycarbonate lens, 0-10V dimming to 10%, IP20 damp location rating, a 50,000-hour rated life, and a 5-year warranty.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.