Zoro Homepage

3 Light 15 in. Flush Mount Frosted Melon Glass Textured Whit

  • Mfr # SF76-129

  • Zoro # G3403467


product price: $61.59
/ea

Key Features

Mounting
Ceiling; Flush Mount
Color temp
Lamp Dependent
Width
15-1/4 in
Lamp Type
A19
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-129
Zoro #
G3403467
UPC #
045923761294
Country of Origin
Unknown

Dimensions

Width
15-1/4 in
Height
6 in

Details

Mounting
Ceiling; Flush Mount
Color temp
Lamp Dependent
Lamp Type
A19
Voltage
120V
Watts
60W
Finish
Textured White
Glass Color
Frosted Melon
Standards
cULus
Fixture Housing Material
Steel
Max. Fixture Wattage
60
Lamp Quantity
3
Lamp Included
No
Glass Finish
Frosted Melon
Damp/Wet Rating
Damp
Bulb Type
Incandescent
Indoor/Outdoor
Indoor
Style
Traditional
Bulb Base Type
Medium

Description

Flush Fixture,3L,15",Frosted Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.