Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish

  • Mfr # 60-202

  • Zoro # G3383368


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Indoor/Outdoor
Indoor
Voltage
120V
Location Rating
Dry
Outside Diameter
15-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-202
Zoro #
G3383368
UPC #
45923602023
Country of Origin
China

Dimensions

Outside Diameter
15-1/4 in
Height
15-1/2 in

Details

Finish
Brushed Nickel
Indoor/Outdoor
Indoor
Voltage
120V
Location Rating
Dry
Material
Glass / Steel
Bulb Type
A19
Includes
Mounting Hardware
Lamp Type
Incandescent
Number of Bulbs
3
Watts
60W
Bulb Base
Medium
Standards
cULus

Description

Semi Flush Fixture,3L,15",Alab Br N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.