Zoro Homepage

3-Light 15-Inch Flush Mount, Matte Black Finish Opal Glass

  • Mfr # 60/129

  • Zoro # G408665839


product price: $59.99
/ea

Key Features

Mounting
Ceiling
Voltage
120V
Height
6"
Finish
Black
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/129
Zoro #
G408665839
UPC #
045923610202
Country of Origin
Philippines

Dimensions

Height
6"
Diameter
15.25"

Details

Mounting
Ceiling
Voltage
120V
Finish
Black
Housing Material
Steel
Fixture Housing Color
Black
Fixture Shape
Round
Item - Decorative and Surface Mount Fixtures
Flushmount

Description

SATCONUVO's transitional fixtures deliver high quality and functionality. Stylish in a matte black finish with a glass center lock white opal lens, they are offered in 11, 13, or 15-inch diameters. Accepting standard A19 medium base lamps not included, you have the option to install a wattage or color temperature that best suits your application. With glare-free illumination, these fixtures are perfect for installing in bedrooms, kitchens, hallways, and stairwells in residential or multi-family environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.