Zoro Homepage

3 Light 18 in. Vanity Racetrack Style Bronze, Light Type: Type G Bulb Medium Base 100W Max.

  • Mfr # 60-1284

  • Zoro # G3382248


product price: $36.15
/ea

Key Features

Housing Finish
Mahogany Bronze
Lamp Type
incandescent
Mounting
Wall
Light Type
Type G Bulb Medium Base 100W Max.
Style
Utility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1284
Zoro #
G3382248
UPC #
45923612848
Country of Origin
China

Dimensions

Height
4-3/4"
Width
18"

Details

Housing Finish
Mahogany Bronze
Lamp Type
incandescent
Mounting
Wall
Number of Lights
3
Light Type
Type G Bulb Medium Base 100W Max.
Style
Utility
Collection
No

Description

Wall Fixture,3L,18",Vanity,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.