Zoro Homepage

3-Light 18 in. Vanity - Strip Color

  • Mfr # 60-6112

  • Zoro # G3395819


product price: $25.99
/ea

Key Features

Length
2 in
Housing Finish
Polished Chrome
Mounting
Wall
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6112
Zoro #
G3395819
UPC #
45923661129
Country of Origin
China

Dimensions

Height
4.75 in
Length
2 in
Width
18 in

Details

Housing Finish
Polished Chrome
Lamp Type
Incandescent
Mounting
Wall
Voltage
120V
Number of Lights
3
Fixture Type
Vanity
Bulb Technology
Incandescent
Standards
cETLus - Listed, Damp Location Listed
Housing Material
Steel
Lamp Watts
100W
Energy Star Compliant
No
Lamp Included
No
Dimmable
Lamp Dependent
Base Material
Steel
Product Design
Traditional
Extension (in.)
2
Base Type
Medium
Indoor/Outdoor
Indoor
Includes
Mounting Hardware
Lamp Shape
Type G

Description

Wall Fixture,3L,18",Vanity,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.