Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo 3-Light, MR16, Gimbal Ring Track Kit, 4 foot Track, Low Voltage, Black TK315

3-Light, MR16, Gimbal Ring Track Kit, 4 foot Track, Low Voltage, Black (Discontinued)

  • Mfr # TK315
  • Zoro # G3406748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK315
Zoro #
G3406748
UPC #
45923433153
Country of Origin
China

Dimensions

Depth
5.13 in
Length (In.)
48 in
Width (In.)
2.13 in
Height (In.)
2.13 in

Details

Number of Heads - Track Lighting
3
Lighting Technology
Halogen
Lamp Voltage - Track Lighting Head
12V
Fixture Type
Indoor Lighting
Includes
(1) Four foot track, (3) Track lighting heads, (1) Floating power feed canopy kit, All necessary mounting hardware
Finish
Black
Lamp Base
Miniature 2 Pin Round
Material
Glass / Metal
Lamp Type
MR16
Standards
cETLus - Listed, Dry Location
Dimmable
Lamp Dependent

Description

Track Light Kit,3L,MR16,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.