Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Light, MR16, Round Back Track Kit, 4 foot Track, Line Voltage, Black

  • Mfr # TK349

  • Zoro # G3407052


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Number of Heads - Track Lighting
3
Lighting Technology
Halogen
Lamp Voltage - Track Lighting Head
120V
Fixture Type
Indoor Lighting
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK349
Zoro #
G3407052
UPC #
45923433498
Country of Origin
China

Dimensions

Depth
6-1/2 in
Height (In.)
2.75 in
Width (In.)
2.75 in
Length (In.)
4.13 in

Details

Number of Heads - Track Lighting
3
Lighting Technology
Halogen
Lamp Voltage - Track Lighting Head
120V
Fixture Type
Indoor Lighting
Finish
Black
Lamp Base
Bi Pin GU10
Material
Glass / Metal
Dimmable
Lamp Dependent
Lamp Type
MR16
Standards
cETLus - Listed, Dry Location

Description

Track Light Kit,3L,MR16,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.