3-Light, MR16, Square Track Kit, 4 foot Track, Low Voltage, White
Mfr # TK310
Zoro # G3406711
product price: $153.99
/eaKey Features
Number of Heads - Track Lighting
3
Lighting Technology
Halogen
Lamp Voltage - Track Lighting Head
12V
Finish
White
Fixture Type
Indoor Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK310
Zoro #
G3406711
UPC #
45923433108
Country of Origin
China
Dimensions
Depth
5.88 in
Width (In.)
2.25 in
Length (In.)
2.31 in
Height (In.)
2.25 in
Details
Number of Heads - Track Lighting
3
Lighting Technology
Halogen
Lamp Voltage - Track Lighting Head
12V
Finish
White
Fixture Type
Indoor Lighting
Lamp Base
Miniature 2 Pin Round
Material
Glass / Metal
Dimmable
Lamp Dependent
Standards
cETLus - Listed, Dry Location
Lamp Type
MR16
Description
Track Light Kit,3L,MR16,White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.