Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Light, PAR30, Gimbal Ring Track Kit, 4 foot Track, Brushed Nickel

  • Mfr # TK343

  • Zoro # G3407113


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Heads - Track Lighting
3
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V
Fixture Type
Indoor Lighting
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TK343
Zoro #
G3407113
UPC #
45923433436
Country of Origin
China

Dimensions

Depth
9.38 in
Width (In.)
4 in
Length (In.)
48 in
Height (In.)
4 in

Details

Number of Heads - Track Lighting
3
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V
Fixture Type
Indoor Lighting
Finish
Brushed Nickel
Lamp Base
Medium
Standards
cETLus - Listed, Dry Location
Dimmable
Lamp Dependent
Material
Metal
Lamp Type
PAR30

Description

Track Light Kit,3L,PAR30,Br Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.