Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Light, PAR30, Gimbal Ring Track Kit, 4 foot Track, White

  • Mfr # TK316

  • Zoro # G3406772


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Heads - Track Lighting
3
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V
Includes
(1) Four foot track, (3) Track lighting heads, (1) Floating power feed canopy kit, All necessary mounting hardware
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK316
Zoro #
G3406772
UPC #
45923433160
Country of Origin
China

Dimensions

Depth
9.38 in
Length (In.)
48 in
Height (In.)
4 in
Width (In.)
4 in

Details

Number of Heads - Track Lighting
3
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V
Includes
(1) Four foot track, (3) Track lighting heads, (1) Floating power feed canopy kit, All necessary mounting hardware
Finish
White
Fixture Type
Indoor Lighting
Lamp Base
Medium
Material
Glass / Metal
Dimmable
Lamp Dependent
Standards
cETLus - Listed, Dry Location
Lamp Type
PAR30

Description

Track Light Kit,3L,PAR30,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.