Zoro Homepage

3 Light R20 Straight Cylinder White

  • Mfr # SF76-416

  • Zoro # G3403668


product price: $49.99
/ea

Key Features

Mounting
Ceiling; Flush Mount
Color temp
Lamp Dependent
Width
14 in
Lamp Type
PAR20
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-416
Zoro #
G3403668
UPC #
045923764165
Country of Origin
Unknown

Dimensions

Width
14 in
Height
8-1/2 in

Details

Mounting
Ceiling; Flush Mount
Color temp
Lamp Dependent
Lamp Type
PAR20
Voltage
120V
Watts
50W
Finish
White
Max. Fixture Wattage
50
Fixture Housing Material
Metal
Standards
cULus
Lamp Included
No
Lamp Quantity
3
Bulb Type
Incandescent
Damp/Wet Rating
Damp
Indoor/Outdoor
Indoor
Bulb Base Type
Medium
Style
Traditional

Description

Flush Fixture,3L,R20,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.