Zoro Homepage

3-Light, R30, Step Cylinder Track Kit, 4 foot Track, Russet Bronze

  • Mfr # TK361

  • Zoro # G3407131


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Heads - Track Lighting
3
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V
Includes
Four foot track
Fixture Type
Indoor Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK361
Zoro #
G3407131
UPC #
45923433610
Country of Origin
China

Dimensions

Depth
9-1/2 in
Height (In.)
4.5 in
Width (In.)
4.5 in
Length (In.)
6.25 in

Details

Number of Heads - Track Lighting
3
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V
Includes
Four foot track
Fixture Type
Indoor Lighting
Finish
Russet Bronze
Lamp Base
Medium
Standards
cETLus - Listed, Dry Location
Material
Metal
Lamp Type
R30
Dimmable
Lamp Dependent

Description

Track Light Kit,3L,R30,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.