Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Light, R30, Straight Cylinder Track Kit, 4 foot Track, Black

  • Mfr # TK319

  • Zoro # G3406763


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Number of Heads - Track Lighting
3
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V
Finish
Black
Fixture Type
Indoor Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK319
Zoro #
G3406763
UPC #
45923433191
Country of Origin
China

Dimensions

Width (In.)
4.5 in
Length (In.)
7 in
Height (In.)
4.5 in
Depth
10 in

Details

Number of Heads - Track Lighting
3
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V
Finish
Black
Fixture Type
Indoor Lighting
Material
Glass / Metal
Dimmable
Lamp Dependent
Lamp Type
R30
Standards
cETLus - Listed, Dry Location
Lamp Base
Medium

Description

Track Light Kit,3L,R30,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.