Zoro Homepage

3 Light Seneca 12 in. Pendant Mahogany Bronze Finish Wrapped

  • Mfr # 60-5897

  • Zoro # G3395003


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Height
20-5/8"
Lamp Type
incandescent
Voltage
120v
Number of Lights
3
Light Type
Type B Bulb, 180W Max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5897
Zoro #
G3395003
UPC #
45923658976
Country of Origin
China

Dimensions

Height
20-5/8"
Width
12"

Details

Housing Finish
Mahogany Bronze
Lamp Type
incandescent
Voltage
120v
Number of Lights
3
Light Type
Type B Bulb, 180W Max.
Collection
Seneca
Fixture Series
Seneca

Description

Pendant Fixture,3L,12",Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.