Zoro Homepage

30 Watt LED Track Head 20 to 50 Degree Adjustable Beam Spread CCT Selectable Matte White Finish

  • Mfr # TH741

  • Zoro # G514643806


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shape - Track Lighting Head
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
30W
Color - Track Lighting Head
White
Rated Life
30000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH741
Zoro #
G514643806
UPC #
45923405556
Country of Origin
Viet Nam

Dimensions

Height
6.63 in
Length
6.94 in
Width
3.14 in
Depth
9.25 in

Details

Shape - Track Lighting Head
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
30W
Color - Track Lighting Head
White
Rated Life
30000 hours
Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
Temp. Range
-20C (-4F) to +40C (+104F)
Material
Aluminum / Steel
Dimmable
Yes-Dimmable
Beam Angle
20-50°
Lumens
2100L
Finish
Matte White
Voltage
120V
CRI
90
For Use With
Lighting
Style
Contemporary
Lens Material
Poly methyl methacrylate (PMMA)
Lamp Base
Integrated
Location Rating
Dry

Description

SATCO NUVO's TH741 beam adjustable LED track head fixture brings both functionality and style to your lighting projects. This fixture is CCT selectable, allowing users to choose from five different color temperature options. With an impressive CRI rating of 90, it produces crisp, true-to-life white light. The track head offers precise beam control, with a 90 Degrees adjustable head and a beam range from 20 Degrees to 50 Degrees, making it ideal for a variety of settings such as museums, art galleries, retail stores, offices, and restaurants. Compatible with SATCO H-Track systems and a variety of accessories sold separately, this fixture is versatile enough to meet numerous lighting needs. Available in 30 watts in a matte white finish, this track head will enhance any space with both beauty and efficiency.


  • •90 CRI High Quality Light
  • •Beam Adjustable from 20 to 50 Degrees
  • •Satco H-Track Compatible
  • •Matte White Finish
  • •5 CCT Selectable
  • •Dimmable
  • •T24 Compliant
  • •30,000 Life Hours
  • •3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.