30/40/50 Wattage Selectable LED 2ft x 4ft Backlit Panel 35K/4K/5K CCT Selectable 120-277 Range Volta
- Mfr # 65/1662
- Zoro # G224964956
product price:Â
$
66.99
/ea
Key Features
Standards
cULus - Certified, FCC, Damp, RoHS, DLC, NSF, IP20
Voltage
120-277 V
Material
Die-Cast Aluminum
Length
47.76 in
Style
Utility
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1662
- Zoro #
- G224964956
- UPC #
- 045923411786
- Country of Origin
- Mexico
- Standards
- cULus - Certified, FCC, Damp, RoHS, DLC, NSF, IP20
- Voltage
- 120-277 V
- Material
- Die-Cast Aluminum
- Style
- Utility
- Dimmable
- Yes
- Watts
- 30 W/40 W/50 W
- CRI
- 80+
- Color Temperature
- 3,500 K/4,000 K/5,000 K
- Color
- White
- Application
- Lighting
- Fixture Shape
- Rectangle
- Light Color
- Neutral White to Natural Light
- Damp/Wet Rating
- Damp
- Lumens
- 3,750 L/4,500 L/6,250 L
Dimensions
- Length
- 47.76 in
- Width
- 23.74 in
- Height
- 1.38 in
Description
The SATCO NUVO 65-1662 Backlit Panel delivers reliable performance with selectable wattages of 30W, 40W, or 50W and universal voltage operation at 120-277V. This 2x4 standard model offers CCT selectability (3500K/4000K/5000K) to adapt to project requirements. Built with a steel body and die-cast aluminum trim, the fixture ensures seamless corners with no light leakage, while the polystyrene lens provides uniform illumination. Designed with 0-10V dimming down to 10%, it is rated for damp locations with an IP20 designation. DLC listed, 50,000-hour rated, this panel is built for efficiency, durability, and lasting value. 30/40/50 Wattage Selectable LED 2ft x 4ft Backlit Panel 35K/4K/5K CCT Selectable 120-277 Range Voltage White Finish
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.