Zoro Homepage

30W LED Track Head 36 Degree Beam Spread J-Style Track 5 CCT Selectable Matte White Finish

  • Mfr # TH5021

  • Zoro # G016179735


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
Material
Aluminum / Steel
Height
9.06 in
Watts
30W
Lumens
2100L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH5021
Zoro #
G016179735
UPC #
45923408151
Country of Origin
Viet Nam

Dimensions

Height
9.06 in
Width
3.14 in
Length
6.71 in

Details

Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
Material
Aluminum / Steel
Watts
30W
Lumens
2100L
CRI
90+
Dimmable
Yes
Finish
Clear
Shape - Track Lighting Head
Integrated LED
Item - Track Lighting
Track Head
Fixture Type
Track Head
Lamp Voltage - Track Lighting Head
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Color - Track Lighting Head
White
For Use With
Lighting
Track Head Style
J-Style
Lamp Base
Integrated LED
Location Rating
Dry
Color Temperature Description
Warm White to Natural Light
Style
Contemporary

Description

New to SATCO NUVO, the TH5021 LED CCT Selectable track head fixture is finished in matte white, operates at 30 watts, and features a focused 36-degree beam angle-ideal for compact spotlighting applications. Now compatible with both Single Circuit and 2 Circuit J-Style track systems, this fixture offers expanded versatility. J-Style track is widely used in residential and commercial settings for its simple, streamlined connector design. With five color temperature options selectable at installation and a high 90 CRI for true-to-life color rendering, the TH5021 delivers efficient, modern lighting with precise control.


  • J-Style Single and 2 Circuit Track Compatible
  • 36 Degree Beam Angle
  • 5 CCT Selectable
  • 90 CRI High Quality Light
  • Matte White Finish
  • Dimmable
  • T24 Compliant
  • 30,000 Life Hours
  • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.