
30W LED Track Head 48 Degree Beam Spread J-Style Track 5 CCT Selectable Matte Black Finish
Mfr # TH5024
Zoro # G516179723
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Width
3.14 in
Watts
30W
Fixture Type
Track Head
Lumens
2100L
Material
Aluminum / Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH5024
Zoro #
G516179723
UPC #
45923408182
Country of Origin
Viet Nam
Dimensions
Width
3.14 in
Height
9.06 in
Length
6.71 in
Details
Watts
30W
Fixture Type
Track Head
Lumens
2100L
Material
Aluminum / Steel
Finish
Clear
Dimmable
Yes
Item - Track Lighting
Track Head
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
90+
Color - Track Lighting Head
Black
Lamp Voltage - Track Lighting Head
120V
Shape - Track Lighting Head
Integrated LED
Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
Track Head Style
J-Style
Location Rating
Dry
Style
Contemporary
Color Temperature Description
Warm White to Natural Light
For Use With
Lighting
Lamp Base
Integrated LED
Description
SATCO NUVO's TH5024 LED CCT Selectable track head, in matte black and rated at 30 watts, features a 48-degree beam angle for wider light distribution in compact applications. Designed for compatibility with both Single and 2 Circuit J-Style track systems, this fixture suits a variety of layout configurations. With selectable color temperature settings and a 90 CRI rating, the TH5024 offers energy-efficient, stylish illumination with reliable performance.
- J-Style Single and 2 Circuit Track Compatible
- 48 Degree Beam Angle
- 5 CCT Selectable
- 90 CRI High Quality Light
- Matte Black Finish
- Dimmable
- T24 Compliant
- 30,000 Life Hours
- 5 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.