Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30W LED Track Head 48 Degree Beam Spread J-Style Track 5 CCT Selectable Matte White Finish

  • Mfr # TH5023

  • Zoro # G316179732


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Length
6.71 in
Item - Track Lighting
Track Head
Shape - Track Lighting Head
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH5023
Zoro #
G316179732
UPC #
45923408175
Country of Origin
Viet Nam

Dimensions

Length
6.71 in
Height
9.06 in
Width
3.14 in

Details

Dimmable
Yes
Item - Track Lighting
Track Head
Shape - Track Lighting Head
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
30W
CRI
90+
Finish
Clear
Lumens
2100L
Color - Track Lighting Head
White
Lamp Voltage - Track Lighting Head
120V
Fixture Type
Track Head
Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
Material
Aluminum / Steel
Style
Contemporary
Location Rating
Dry
Color Temperature Description
Warm White to Natural Light
Lamp Base
Integrated LED
Track Head Style
J-Style
For Use With
Lighting

Description

The TH5023 from SATCO NUVO is a 30-watt LED CCT Selectable track head in matte white with a wide 48-degree beam angle-ideal for broader illumination while maintaining targeted focus. It's compatible with Single and 2 Circuit J-Style track systems, making it a versatile solution for both commercial and residential settings. The fixture includes five selectable color temperatures and a high 90 CRI for accurate color rendering, offering efficient performance with a clean, modern design.


  • J-Style Single and 2 Circuit Track Compatible
  • 48 Degree Beam Angle
  • 5 CCT Selectable
  • 90 CRI High Quality Light
  • Matte White Finish
  • Dimmable
  • T24 Compliant
  • 30,000 Life Hours
  • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.