30W LED Track Head J-Style 20 to 50 Degree Adjustable Beam Spread CCT Selectable Matte Black Finish

  • Mfr # TH5042

  • Zoro # G316179725


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Height
9.25 in
Fixture Type
Track Head
Watts
30W
Lumens
2100L
Lamp Voltage - Track Lighting Head
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH5042
Zoro #
G316179725
UPC #
45923408229
Country of Origin
Viet Nam

Dimensions

Height
9.25 in
Length
6.94 in
Width
3.14 in

Details

Fixture Type
Track Head
Watts
30W
Lumens
2100L
Lamp Voltage - Track Lighting Head
120V
Color - Track Lighting Head
Black
Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
Shape - Track Lighting Head
Integrated LED
Item - Track Lighting
Track Head
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
CRI
90+
Finish
Clear
Material
Aluminum / Steel
For Use With
Lighting
Location Rating
Dry
Lamp Base
Integrated LED
Color Temperature Description
Warm White to Natural Light
Style
Contemporary
Track Head Style
J-Style

Description

SATCO NUVO's TH5042 is a beam adjustable, matte black, 30 watt LED track head designed for compatibility with both Single Circuit and 2 Circuit J-Style track systems, enhancing its flexibility across various installation environments. This fixture features a 90-degree adjustable head and an adjustable beam spread range from 20 to 50 degrees, allowing for precise directional lighting. With five selectable color temperature options at installation and a high 90 CRI, this track head delivers crisp, accurate illumination. Ideal for galleries, retail settings, offices, and restaurants, this fixture combines performance and versatility in a clean, modern design.


  • J-Style Single and 2 Circuit Track Compatible
  • Beam Adjustable from 20 to 50-Degrees
  • 90 CRI High Quality Light
  • Matte Black Finish
  • 5 CCT Selectable
  • Dimmable
  • T24 Compliant
  • 30,000 Life Hours
  • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.