Zoro Homepage

34 Watt, 3 Foot, LED Shop Light with Pull Chain, White Finish, 4000K

  • Mfr # 62/927

  • Zoro # G114836639


product price: $43.99
/ea

Key Features

Voltage
120V
Lumens
3000L
Standards
cETLus - Listed;FCC;Damp;RoHS;IP20
Housing Finish
White
Fixture Shape
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/927
Zoro #
G114836639
UPC #
45923629846
Country of Origin
China

Dimensions

Length
35.98 in
Height
1.81 in
Width
2.36 in

Details

Voltage
120V
Lumens
3000L
Standards
cETLus - Listed;FCC;Damp;RoHS;IP20
Housing Finish
White
Fixture Shape
Integrated LED
Color Temp.
4000K
Lamp Quantity
Integrated
Bulb Base Type
Integrated
CRI
80
Includes
(2) 9" Hanging Cables, Mounting Screws, Surface Mounting Clips & Drywall Anchors
Damp/Wet Rating
Damp
Dimmable
Non-Dimmable
Watts
34W
Fixture Housing Material
Steel
Lamp Included
Integrated
Style
Traditional
Color
White
Application
Lighting
Glass Finish
No Glass
Shade/Lens Finish
White

Description

Satco's 62-927 34-watt, 3-foot LED shop light with a pull chain is the perfect solution for workspaces that require superior light output. Flush mount on the ceiling or suspend from above with the included hardware. The shop light features an ON/OFF pull chain operation and a 5-foot long plug-in connection. This rugged, quality constructed shop light offers 50,000 hours of long, maintenance-free LED life. The light includes 9-inch hanging cables, mounting screws, surface mounting clips, and drywall anchors.


  • •ENERGY STAR
  • •IP20 rating
  • •Damp Location Rated
  • •For Hanging or Flush mount installations
  • •Includes 9-inch Hanging Cables, Mounting Screws, Surface Mounting Clips and Drywall Anchors
  • •On/Off Pull Chain
  • •5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.