Zoro Homepage

35W Field Selectable LED 10-Inch Commercial Downlight Square 120-277 Volt

  • Mfr # S21611

  • Zoro # G622577161


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
Integrated
Color
White
Lamp Shape
Integrated LED
Shape
Square
For Use With
Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21611
Zoro #
G622577161
UPC #
045923411267
Country of Origin
Thailand

Dimensions

Width
11.26 in
Length
11.26 in
Height
3.61 in

Details

Lamp Included
Integrated
Color
White
Lamp Shape
Integrated LED
Shape
Square
For Use With
Lighting
CRI
90+
Damp/Wet Rating
Damp
Housing Material
Aluminum
Application
Lighting
Dimming Type
Dual Dimming
Surge Protection
Built-in surge protection - 2.5KV
Style
Utility
CCT
2700K/3000K/3500K/4000K/5000K
Has Emergency Battery
No
Finish
White
Standards
cETLus - Listed; FCC; Damp; RoHS; IP20; IC; AT
Lamp Base
Integrated
Dimmable / Non-Dimmable
Dimmable
Watts
35W/29W/24W
Lens Finish
Polycarbonate
Voltage
120V-277V
Lumens
4200L/3700L/3200L

Description

SATCO NUVO's Plus Series LED Commercial Downlight, S21611, delivers exceptional performance and versatility for today's remodel or new construction commercial environments. This 10-inch square fixture features field-selectable wattage and CCT settings, 90 CRI illumination, and dual dimming for optimal flexibility. It includes a white-painted aluminum regressed baffle and frosted lens for enhanced comfort and reduced glare. Field-installable trim accessories are available in black, bronze, or silver.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.