
36W Rectangular Outdoor SMART Security Light w/Camera - Starfish Enabled - Tunable White - Black
Mfr # 65/921
Zoro # G113325134
product price: $218.95
/ea
Free Shipping & Returns
Key Features
Height
7.05 in
Voltage
120V-277V
Depth
6 in
Color Temp.
3000K-5000K
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/921
Zoro #
G113325134
UPC #
45923657580
Country of Origin
China
Dimensions
Height
7.05 in
Depth
6 in
Width
9.8 in
Details
Voltage
120V-277V
Color Temp.
3000K-5000K
Lamp Type
Integrated LED
Includes
Mounting hardware and accessories
Application
Lighting
Type
Utility
CRI
80
Standards
cETLus - Listed,FCC,Wet,IP65
Connector Type
2-Way Communication
Watts
36W
Dimmable
Yes-Dimmable
Lamp Included
Integrated
Lumens
4150L/4500L
Material
Die-Cast Aluminum / Plastic
Finish
Black
Color
Black
Shade / Lens Finish
Semi-Frost Polycarbonate (PC)
Location Rating
Wet
Description
SATCO|NUVO's 65-921 Smart Security Flood Lights with Camera in black offers the latest technology in home security and surveillance. Tunable white flood lights provide illumination when it's needed most. View live and event history remotely from any mobile device with the STARFISH app anywhere, any time. These energy efficient smart fixtures are also compatible with Siri, Alexa, Google Home, and SmartThings so they can be easily incorporated into your smart home.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.