Zoro Homepage

4 ft. LED Tri-Proof Linear, CCT & Watt Select, IP65/IK08 0-10V Dim 120V-347V

  • Mfr # 65/831R1

  • Zoro # G909907575


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Watts
40/50/60W
Dimmable
Yes
Voltage
120-347
Width
3.98 in
Standards
cETLus / RoHS / DLC / FCC / IP65 / IK08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/831R1
Zoro #
G909907575
UPC #
45923651205
Country of Origin
China

Dimensions

Length
47.24 in
Width
3.98 in
Depth
3.11 in

Details

Watts
40/50/60W
Dimmable
Yes
Voltage
120-347
Standards
cETLus / RoHS / DLC / FCC / IP65 / IK08
Indoor/Outdoor Usage
Indoor and Outdoor Lighting
Includes
Mounting hardware
Bulb Operating Temp. Range
-40°C (-40°F) to +45°C (+113°F)
Bulb Beam Angle
115 degrees
Housing Material
Plastic /Polycarbonate
Color
White and Gray
Installation
Wall/Ceiling
Lamp Count
1
Location Rating
Wet
Lens Finish
Opaque
Lamp Included
Yes
Surge Protection
Built-in surge protection - 2KV
Style
Utility
Light Direction
Down
Lamp Base
Integrated LED

Description

SATCO's 65-831R1-wattage selectable, 4-foot Tri-Proof fixture is a practical solution for interior and exterior lighting. Packed with improvements and features, this dimmable fixture is CCT and wattage selectable and wet location rated, with 2KV surge protection. Versatile and durable, this linear Tri-Proof fixture delivers 50,000 hours of exceptional illumination. With a voltage range extending to up to 347V, this fixture is compliant with Canadian voltage standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.