Zoro Homepage

4 ft., Track, Russet Bronze Finish

  • Mfr # TR132

  • Zoro # G3407621


product price: $49.99
/ea

Key Features

Number of Heads - Track Lighting
1
Lamp Voltage - Track Lighting Head
120V
Finish
Russet Bronze
Fixture Type
Indoor Lighting
Height (In.)
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR132
Zoro #
G3407621
UPC #
045923421327
Country of Origin
China

Dimensions

Height (In.)
0.63 in
Length (In.)
48 in
Width (In.)
1.31 in

Details

Number of Heads - Track Lighting
1
Lamp Voltage - Track Lighting Head
120V
Finish
Russet Bronze
Fixture Type
Indoor Lighting
Material
Metal
Standards
cETLus - Listed, Dry Location

Description

Track Light Track,4 ft.,Russet Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.