
4 ft. Vapor Proof Linear/Microwave Sensor CCT & Watt Select IP65/IK08 120V-347V
Mfr # 65/824R1
Zoro # G009907581
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware
Depth
3.46 in
Weight
5.29 lb
Width
4.92 in
Material
Plastic /Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/824R1
Zoro #
G009907581
UPC #
45923650994
Country of Origin
China
Dimensions
Depth
3.46 in
Width
4.92 in
Length
47.24 in
Details
Includes
Mounting hardware
Weight
5.29 lb
Material
Plastic /Polycarbonate
Color
Gray
Standards
cETLus / RoHS / DLC / FCC / IP65 / IK08
For Use With
Indoor and Outdoor Lighting
Voltage
120-347
Lens Finish
Opaque
Operating Temperature
-40°C (-40°F) to +45°C (+113°F)
Sensor
Integrated Microwave Sensor
Installation
Wall/Ceiling
Watts
40/50/60W
Surge Protection
Built-in surge protection - 2KV
Style
Utility
Location Rating
Wet
Lamp Count
1
Beam Spread
120 degrees
Dimmable
Yes
Light Direction
Down
Lamp Included
Yes
Lamp Base
Integrated LED
Description
SATCO's 65-824R1-wattage selectable, 4-foot vapor-proof fixture is a practical solution for interior and exterior lighting. Packed with improvements and features, this linear fixture is CCT and wattage selectable and wet location rated, with 2KV surge protection. Versatile and durable, this vapor-proof fixture delivers 50,000 hours of exceptional illumination. With a voltage range extending to up to 347V, this fixture is compliant with Canadian voltage standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.