Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Inch, LED Surface Mount Fixture, 5000K, White, PK 6

  • Mfr # 62/1590

  • Zoro # G804841257


product price: $101.99
/pk 6, $17.00/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lumens
680L
Standards
cETLus - Listed
Fixture Lens Material
Polycarbonate (PC)
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1590
Zoro #
G804841257
UPC #
45923615900
Country of Origin
China

Dimensions

Width
4.67
Length
4.67
Height
1.31

Details

Lighting Technology
LED
Lumens
680L
Color Temperature
5000K
Standards
cETLus - Listed
Fixture Lens Material
Polycarbonate (PC)
Housing Material
Aluminum
Dimmable
Yes-Dimmable
CRI
90
Rated Life
50000
Beam Angle
90
Watts
9W
Item
Functional Lighting
Housing Color
White
Voltage
120
Fixture Temp. Range
-20C (-4F) to a maximum of +40C (+104F)
Lighting Certification
cETLus - Listed;FCC;Wet;RoHS
Power Source
Hardwire
Damp/Wet Rating
Wet
Bulb Base Type
Integrated

Description

This easy-to-install, efficient LED surface mount fixture is perfect for many applications. Dimmable and wet location rated, this fixture will deliver superior light almost anywhere, including kitchens, baths, hallways, closets, and offices. The NUVO 62-1590 is installed easily into 4-inch junction boxes and is available in 5000K, in a convenient 6-piece contractor pack, in a white finish for all your lighting needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.