Zoro Homepage
This item is Discontinued.
Nuvo 4 Light 24 in. Vanity Racetrack Style Bronze 60-305

4 Light 24 in. Vanity Racetrack Style Bronze (Discontinued)

  • Mfr # 60-305
  • Zoro # G3385090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-305
Zoro #
G3385090
UPC #
45923603051
Country of Origin
China

Dimensions

Height
4-3/4"
Width
24"

Details

Housing Finish
Old Bronze
Lamp Type
incandescent
Mounting
Wall
Number of Lights
4
Light Type
Type G Bulb Medium Base 100W Max.
Style
Utility
Collection
No

Description

Wall Fixture,4L,14",Vanity,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.