Zoro Homepage

4-Light 24 in. Vanity - Racetrack Style Color

  • Mfr # 60-6081

  • Zoro # G3395758


product price: $40.85
/ea

Key Features

Length
2 in
Housing Finish
Mahogany Bronze
Voltage
120V
Housing Material
Steel
Standards
cETLus - Listed, Damp Location Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6081
Zoro #
G3395758
UPC #
45923660818
Country of Origin
China

Dimensions

Height
4.75 in
Length
2 in
Width
24 in

Details

Housing Finish
Mahogany Bronze
Voltage
120V
Number of Lights
4
Housing Material
Steel
Standards
cETLus - Listed, Damp Location Listed
Lamp Watts
100W
Lamp Included
No
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Includes
Mounting Hardware
Lamp Base
Medium
Application
Indoor
Lamp Shape
Type G

Description

Wall Fixture,4L,24",Vanity,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.